Shop All Handles, Frames and Braces
Jarke
36 in Brace Set, Gray, Green, Metal
Mfr # 08B2036
Zoro # G1190187
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Handle Color Gray
- Includes (2) 08 Brace Set
- Dia. 11" x 36" x 3"
- Color Gray, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 08B2036
- Zoro # G1190187
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Dia. | 11" x 36" x 3" |
Length | 36 in |
Overall Depth | 36 in |
Details
Handle Material | Metal |
Handle Color | Gray |
Item | Brace Set |
Includes | (2) 08 Brace Set |
Color | Gray, Green |
Material | Metal |
Broom Handle Tip Material | Metal |
Broom Connection Type | Hardware |
Description
Brace Set, Material Metal, Length 36 in, Includes (2) 08 Brace Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.P. RICHARDS CO Refill, Cucumber Melon, Tcell (402470)
- INTERDESIGN Oval Trash Can, Silver (93446)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- QUICKIE 17 ALU Dust Pan (428)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK138)
- LAVEX 24'' Microfiber Hook & Loop Wet / Dry Mop Frame (274MFMFRAM24)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29366)
- RUBBERMAID COMMERCIAL 48 in to 96 in Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (FGQ76500YL00)
- TOUGH GUY 36" to 62" Threaded Telescoping Pole, 1 in Dia, Silver, Aluminum (2ZPA3)
- TOUGH GUY 60" Slide On Wet Mop Handle, Green, Fiberglass (1TZA4)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- Jarke Handles, Frames and Braces