Shop All Cantilever Racks & Components
Jarke
30In Straight Arm W/Lip, 520 Lbs Cap
Mfr # 08ASL30
Zoro # G0992997
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Shelf Capacity 520 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 08ASL30
- Zoro # G0992997
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 30" |
Details
Item | 30In Straight Arm W/Lip, 520 Lbs Cap |
Shelf Capacity | 520 lb. |
Material | Steel |
Description
30In Straight Arm W/Lip, 520 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 111 in W, 42 in D (184209643108DA)
- DISCO Gray Plstc Dividers 7 Dividers Per Set (80133)
- QUANTUM STORAGE SYSTEMS Red Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000RD)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- Jarke Cantilever Racks & Components