Shop All Cantilever Racks & Components
Jarke
25 Series 82In Double Base W/Hardware
Mfr # 25CBD082
Zoro # G0993049
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 ft
- Overall Width 2 1/2 in
- Number of Usable Sides 2
- Duty Rating Heavy-Duty
- Column Gauge 7 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25CBD082
- Zoro # G0993049
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 7 ft |
Overall Width | 2 1/2 in |
Base Depth | 8 in |
Compatible Arm Length | 30 in, 36 in |
Overall HxWxD | 7 ft x 2 1/2 in x 8 in |
Details
Item | 25 Series 82In Double Base W/Hardware |
Number of Usable Sides | 2 |
Duty Rating | Heavy-Duty |
Column Gauge | 7 ga |
Description
25 Series 82In Double Base W/Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- LOWELL Remote Power Control 20A (RPC-20-CD)
- AKRO-MILS Plastic Divider, Black, 17 5/32 in L, Not Applicable W, 9 9/64 in H, 6 PK (40260)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- Jarke Cantilever Racks & Components