Shop All Cantilever Racks & Components
Jarke
24In Straight Arm W/Lip, 650 Lbs Cap
Mfr # 08ASL24
Zoro # G0596130
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Shelf Capacity 650 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 08ASL24
- Zoro # G0596130
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 24" |
Details
Item | 24In Straight Arm W/Lip, 650 Lbs Cap |
Shelf Capacity | 650 lb. |
Material | Steel |
Description
24In Straight Arm W/Lip, 650 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 in L, 8 in W, 8 in H, 6 PK (DUS265)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- Jarke Cantilever Racks & Components