Shop All Handles, Frames and Braces
Jarke
20 in Brace Set, Gray, Green
Mfr # 25B2024
Zoro # G1190205
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Tip Material Metal
- Broom Connection Type Hardware
- Includes (2) 25 Series Brace Set
- Material Metal
- Color Gray, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25B2024
- Zoro # G1190205
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 20 in |
Dia. | 11" x 20" x 3" |
Details
Item | Brace Set |
Broom Handle Tip Material | Metal |
Broom Connection Type | Hardware |
Includes | (2) 25 Series Brace Set |
Material | Metal |
Color | Gray, Green |
Accessory Type | Brace Set |
Description
Brace Set, Includes (2) 25 Series Brace Set, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH809.10)
- HERITAGE 56 gal Trash Bags, 46 in x 50 in, Super Heavy-Duty, 1.35 mil, Black, 100 PK (X9250SK R01)
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Blue, PK24 (1820583)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29353)
- ETTORE Replacement Collar Large (1910)
- TOUGH GUY 6 in Pad Holder, Blue, Plastic (2NTJ9)
- REMCO 36" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6036)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- LIGHT HOUSE BEAUTY IMP2042591 10 in. Handle Deluxe Toilet Bowl Mop, White (LI3213523)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (48LZ03)
- Jarke Handles, Frames and Braces