Shop All Shelving & Rack Accessories
Jarke
18In Straight Arm W/Lip, 870 Lbs Cap
Mfr # 08ASL18
Zoro # G0596121
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shelf Capacity 870 lb.
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 08ASL18
- Zoro # G0596121
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Width | 18" |
Details
Item | 18In Straight Arm W/Lip, 870 Lbs Cap |
Material | Steel |
Shelf Capacity | 870 lb. |
Description
18In Straight Arm W/Lip, 870 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D ABS Pegboards 48 pc. DuraHook Assortment 4 Hanging Bins (DB-2BK Kit)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085268)
- JAYDEE BOEN Safety Netting, Blue, FR, 4ftX150ft (SN-20007)
- JARKE Add-On Cantilever Rack Unit 7 ft, H, 1 Side (CR-6A)
- JARKE End Frames and Brace Kit, Steel, Use W G2300961 (CR-834-A)
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe (CTR300124)
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- TECHNIBILT HIGH DENSITY SYSTEM HD System Skate, 18x2x2 (SK18TS)
- LOWELL Rack Drawer 2Ux14D (UDE-214)
- Jarke Shelving & Rack Accessories