Shop All Vacuum Bags
Janitized
Vacuum Bag, 4-Ply, Micro Filter, 10 PK
Mfr # JAN-NVM2BCH-4(10)
Zoro # G5323101
product price: $17.79
/pk 10, $1.78/ea
Sold in multiples of 10 for $177.90
$177.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Type 4-Ply
- Filter Type Micro Filter
- Length 17 1/4 in
- Height 1/2 in
- Ply Count 4-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-NVM2BCH-4(10)
- Zoro # G5323101
- UPC # 628303002530
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 17 1/4 in |
Height | 1/2 in |
Width/Diameter | 17 1/4 in |
Details
Bag Type | 4-Ply |
Filter Type | Micro Filter |
Item | Vacuum Bag |
Ply Count | 4-Ply |
Fits Vacuum Models | Nacecare George-Charles 300 Series, NVQS |
For Vacuum Type | Canister Vacuum |
Bag Material | Cloth |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Nacecare |
Bag Filtration Type | HEPA |
Filter Efficiency | Up to 99 % at 0.3 microns |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nacecare, Fits Vacuum Models Nacecare George-Charles 300 Series, NVQS, Bag Filtration Type HEPA, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Cloth, Ply Count 4-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 17 1/4 in, Width/Diameter 17 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Liquid Glass Cleaner, Citrus, Bottle, 9 PK (60277)
- OTHER PRODUCT BRANDS Stainless Steel Pail 2 QUART (3699-2)
- DIVERSEY Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK (95019481)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- JANITIZED Filter Bag, Windsor Versamatic, 2003, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WIVER-3(10))
- JANITIZED Vacuum Bag for Sanitaire Style ST.Equivalent to 63213, 63213A, 63213B, 79524, 3PK (JAN-EUST-3(3))
- JANITIZED Vacuum Filter Bags Designed to Fit ProTeam 10 Qt. Super Coach/MegaVac, PK100 PK (JAN-PTMV-2(10))
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- TOUGH GUY Vacuum Bag, 5-Ply, Synthetic HEPA Filter Bag, 10 PK (10G173)
- Janitized Vacuum Bags