Shop All Vacuum Filters
Janitized
Tennant S5 Sweeper Filter 1 pc
Mfr # JAN-FS076
Zoro # G5323320
product price: $86.59
/ea
Sold in multiples of 4 for $346.36
Free Shipping & Returns
$346.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spunbond
- Filter Type Sweeper Filter
- Height 10.2"
- Width 1.6"
- Length 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-FS076
- Zoro # G5323320
- UPC # 628303003575
- Country of Origin Canada
- Category Vacuum Filters
Dimensions
Height | 10.2" |
Width | 1.6" |
Length | 15-3/4" |
Details
Material | Spunbond |
Filter Type | Sweeper Filter |
Item | Panel Filter,Replaces Tennant S5 9010041 |
Description
Panel Filter,for Tennant S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANBERRA GEL 24 oz. Refill Pouch (KG0024P)
- BOARDWALK Multifold Paper Towel, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (B6202)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- VACMASTER 6 gal. Ash Vac (EATC608S)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- JANITIZED Tennant Floor Scrubber Filter 36 pc (JAN-IVF214)
- JANITIZED Phoenix GuardianR Pro HEPA Filter (JAN-HVAC180)
- JANITIZED Dri-Eaz F321 HEPA Filter (JAN-HVAC140)
- TOUGH GUY Cartridge Filter, HEPA, Cartridge Filter (11C834)
- Janitized Vacuum Filters