Shop All Vacuum Filters
Janitized
Tennant Floor Scrubber Filter 36 pc
Mfr # JAN-IVF214
Zoro # G5323278
product price: $235.99
/pk 36, $6.56/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 2.3"
- Height 4-1/2"
- Length 6.4"
- Filter Type Synthetic Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-IVF214
- Zoro # G5323278
- UPC # 628303000956
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 2.3" |
Height | 4-1/2" |
Length | 6.4" |
Details
Item | Panel Filter,Rplcs Tennant 1037821, PK36 |
Material | Polyester |
Filter Type | Synthetic Filter |
Description
Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 9 to 9.8 pH (49G5-1)
- WINCO Winco 23 gal. Slenders Black Trash Can (PTC-23K)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29625)
- JANITIZED Tennant S5 Sweeper Filter 1 pc (JAN-FS076)
- JANITIZED Ridgid VF4000 vac filter 1pc (JAN-IVF217)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- ORECK Elevate Conquer Bagged Corded Allergen Filter Upright Vacuum (UK30370)
- Janitized Vacuum Filters