Shop All Vacuum Filters
Janitized
Tennant 6500 Panel Filter 1 pc, Material: Cellulose
Mfr # JAN-TN6500(1)
Zoro # G5323339
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Width 3.2"
- Height 20"
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-TN6500(1)
- Zoro # G5323339
- UPC # 628303002776
- Country of Origin Canada
- Category Vacuum Filters
Dimensions
Width | 3.2" |
Height | 20" |
Length | 30" |
Details
Material | Cellulose |
Item | Panel Filter,Fits Tennant 6500 |
Description
Panel Filter,for Tennant 6500, 1 pc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Kitchen Accessories - Cleaning Supplies - Drill Brush - Spin Scrubber (P4-6B-3V-5X-QC-DB)
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- CRAFTSMAN 2pk Wet Application Filter for 5 to 20 Gallon Wet/Dry Vacs and Shop Vacuums, 2PK (CMXZVBE38778)
- KOHLER Composed Touchless Foaming Soap Dispenser, Ac-Powered (25198-CP)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- JANITIZED Tennant Floor Scrubber Filter 36 pc (JAN-IVF214)
- JANITIZED Ridgid VF4000 vac filter 1pc (JAN-IVF217)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- JANITIZED Dri-Eaz F321 HEPA Filter (JAN-HVAC140)
- JANITIZED Vacuum Filters Designed to Fit Most Commercial 10 Qt. Backpack Vacs, PK10 PK (JAN-PTMV-2(10))
- SHOP-VAC Vacuum Filter, Paper, Reusable (9030733)
- Janitized Vacuum Filters