Shop All Vacuum Filters
Janitized
Ridgid VF4000 vac filter 1pc
Mfr # JAN-IVF217
Zoro # G0632659
product price: $19.85
/ea
Sold in multiples of 27 for $535.95
$535.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Bag Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-IVF217
- Zoro # G0632659
- UPC # 628303002677
- Country of Origin Canada
- Category Vacuum Filters
Details
Material | Cellulose |
Bag Type | Wet/Dry |
Item | Filter |
Description
Vacuum Filter,Fits Ridgid Vf4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Lobby Broom and Dust Pan, 37 in Handle L (625088)
- ETTORE Pro Pole Tip 6 Pack, 6PK (1700x6)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (R106)
- BOARDWALK 41 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485203)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- JANITIZED Tennant S5 Sweeper Filter 1 pc (JAN-FS076)
- JANITIZED Tennant Floor Scrubber Filter 36 pc (JAN-IVF214)
- JANITIZED Vacuum Filters Designed to Fit Most Commercial 10 Qt. Backpack Vacs, PK10 PK (JAN-PTMV-2(10))
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring, Dry, Reusable (20-1100)
- Janitized Vacuum Filters