Shop All Vacuum Filters
Janitized
Phoenix GuardianR Pro HEPA Filter
Mfr # JAN-HVAC180
Zoro # G5323129
product price: $98.79
/ea
Sold in multiples of 4 for $395.16
Free Shipping & Returns
$395.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Height 18"
- Filter Type HEPA
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-HVAC180
- Zoro # G5323129
- UPC # 628303003551
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 18" |
Height | 18" |
Width | 2-1/2" |
Details
Item | Hepa Filter,Replaces Phoenix 4031864 |
Filter Type | HEPA |
Description
Hepa Filter,for Phoenix GuardianPro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Multi-Surface Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5549271)
- SCOTT 8,000 mL Personal Soaps Cartridge, 2 PK (91721)
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- THE PINK STUFF Fruity Scent All Purpose Cleaner Cream 16.9 oz (PICC367125)
- JANITIZED Vacuum Filters Designed to Fit Most Commercial 10 Qt. Backpack Vacs, PK10 PK (JAN-PTMV-2(10))
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- JANITIZED Tennant Floor Scrubber Filter 36 pc (JAN-IVF214)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- JANITIZED Dri-Eaz F321 HEPA Filter (JAN-HVAC140)
- DEWALT Cartidge Filter, HEPA, Wet/Dry vacuum (DXVC6914)
- Janitized Vacuum Filters