Shop All Vacuum Filters
Janitized
Phoenix Guardian V Bank HEPA
Mfr # JAN-HVAC184
Zoro # G5323083
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type HEPA
- Width 12"
- Height 24"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-HVAC184
- Zoro # G5323083
- UPC # 628303003711
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 12" |
Height | 24" |
Length | 24" |
Details
Filter Type | HEPA |
Item | Hepa Filter,Replaces Phoenix 4023244 |
Description
Hepa Filter,for Phoenix Guardian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimwipes Delicate Task Wipers, 2-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (34705)
- PFERD Heavy Duty Scratch Brush w/Scraper - 4 x 11 Rows, CS Wire (85071)
- PREMIERE PADS Floor Pads, 17", Black, PK5 (PAD 4017 BLA)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- JANITIZED Dri-Eaz F321 HEPA Filter (JAN-HVAC140)
- JANITIZED Tennant Floor Scrubber Filter 36 pc (JAN-IVF214)
- JANITIZED Tennant S5 Sweeper Filter 1 pc (JAN-FS076)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- JANITIZED Vacuum Filters Designed to Fit Most Commercial 10 Qt. Backpack Vacs, PK10 PK (JAN-PTMV-2(10))
- NILFISK Disc Filter, Wet/Dry, Motor Filter (1408682500)
- Janitized Vacuum Filters