Shop All Vacuum Bags
Janitized
Lined Cotton Filter Bag, 3/4 Zip, 53416, SMS, Vacuum Filter
Mfr # JAN-IVF169-CNSMS-RD
Zoro # G5323232
product price: $14.99
/ea
Sold in multiples of 25 for $374.75
$374.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton / SMS
- Bag Type SMS
- Filter Type Vacuum Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-IVF169-CNSMS-RD
- Zoro # G5323232
- UPC # 628303000901
- Country of Origin China
- Category Vacuum Bags
Details
Material | Cotton / SMS |
Bag Type | SMS |
Filter Type | Vacuum Filter |
Item | Lined Cotton Filter Bag,3/4 Zip,53416 |
Description
Filter Bag,Lined,Cotton,3/4 Zip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 12 gal, 15 in x 19 in, Universal, Blue, Fibers (BLU107)
- IMPACT PRODUCTS Impact, DELUXE TOILET BOWL MOP, 10in HANDLE, WHITE, 25PK (2042591)
- MIDWEST RAKE Speed Squeegee, 24" L, Flat, EPDM Rubber (47174)
- HOUSE Chain Cleaning Brush; Red (HO679758)
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- JANITIZED Filter Bag, Rplcs Electrolux Type U, PK10, 2-ply, Micro Filter, 10 PK (JAN-ELU-2(10))
- JANITIZED Filter Bag, Proteam 10Qt. 107313, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP10-2(10))
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- HOOVER Vacuum Bag, Dry, Cartridge Filter, 5 PK (4010038N)
- Janitized Vacuum Bags