Shop All Vacuum Filters
Janitized
IPC Eagle Model 512 Walker Sweeper Filter 1 pc
Mfr # JAN-FS068
Zoro # G5323311
product price: $92.19
/ea
Sold in multiples of 10 for $921.90
Free Shipping & Returns
$921.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Filter Type Sweeper Filter
- Width 2.7"
- Length 18"
- Height 9.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-FS068
- Zoro # G5323311
- UPC # 628303003339
- Country of Origin Canada
- Category Vacuum Filters
Dimensions
Width | 2.7" |
Length | 18" |
Height | 9.6" |
Details
Material | Cellulose |
Filter Type | Sweeper Filter |
Item | Panel Filter,Fits Ipc Eagle Ftdp85298 |
Description
Panel Filter,for IPC Eagle 512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall (BWK00170EA)
- EARTHSENSE COMMERCIAL 23 gal Trash Bags, 28.5 in x 43 in, Heavy-Duty, 1 mil, Clear, 150 PK (RNW4310C)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 45 cfm (01797332)
- LIBMAN COMMERCIAL Gator Mop Refill, 6PK (3021)
- JANITIZED Vacuum Filters Designed to Fit Most Commercial 10 Qt. Backpack Vacs, PK10 PK (JAN-PTMV-2(10))
- JANITIZED Tennant Floor Scrubber Filter 36 pc (JAN-IVF214)
- JANITIZED Ridgid VF4000 vac filter 1pc (JAN-IVF217)
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- JANITIZED Dri-Eaz F321 HEPA Filter (JAN-HVAC140)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- SHOP-VAC Vacuum Filter, HEPA, Reusable (9034133)
- Janitized Vacuum Filters