Shop All Vacuum Bags
Janitized
Hi Efficncy Filter Bag, Cleanmax Pro, PK3, 3-Ply, Micro Filter, 3 PK
Mfr # JAN-CMPROH-3(3)
Zoro # G5323241
product price: $5.45
/pk 3, $1.82/ea
Sold in multiples of 12 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Type 3-Ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-CMPROH-3(3)
- Zoro # G5323241
- UPC # 628303002493
- Country of Origin China
- Category Vacuum Bags
Details
Bag Type | 3-Ply |
Filter Type | Micro Filter |
Item | Hi Efficncy Filter Bag,Cleanmax Pro, PK3 |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29366)
- CLOROX Clorox CLO31221 32 oz Clean-Up Cleaner Plus Bleach Spray; Original Scent; Multi Color (CLO31221)
- RUBBERMAID COMMERCIAL Heavy-Duty Dustpan, 8 1/4" w, Polypropylene, Charcoal (FG200500CHAR)
- PURPLE POWER 2.5 Gal. Liquid Industrial Strength Cleaner/Degreaser (4322P)
- JANITIZED Filter Bag, Rplc Sanitaire St, 63213, PK3, 3-Ply, Micro Filter, 3 PK (JAN-EUST-3(3))
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- JANITIZED Filter Bag, Rplcs Eureka SD, 63262, PK10, 2-ply, Micro Filter, 10 PK (JAN-EUSD-2(10))
- HOOVER VAC BAG HOOVER S"" PK3 (4010064S)
- Janitized Vacuum Bags