Shop All Vacuum Bags
Janitized
Filter Bag, Taski Bora 12/Vento 15, PK10, 2-ply, Micro Filter, 10 PK
Mfr # JAN-TABO12-2(10)
Zoro # G5322368
product price: $12.69
/pk 10, $1.27/ea
Sold in multiples of 10 for $126.90
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-TABO12-2(10)
- Zoro # G5322368
- UPC # 628303001908
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag, Taski Bora 12/Vento 15, PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POUR-N-RESTORE Orange Scent Oil Stain Remover 32 oz Liquid (PNR32OZ-06)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1956185)
- 3M Burnishing Pad, 19 In, Sky Blue, PK5 (3050-19)
- SIMPLE GREEN Degreaser Cleaner, Spray Bottle, Deodorizer, 24 oz.; CLEANER, DEGREASER, 24-OZ (13012)
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- JANITIZED Filter Bag, Rplcs Electrolux Type U, PK10, 2-ply, Micro Filter, 10 PK (JAN-ELU-2(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, Hi Eff., Mosquito 10-1043, PK10, 4-Ply, Micro Filter, 10 PK (JAN-MOSQ10H-4(10))
- JANITIZED Filter Bag, Windsor Versamatic, 2003, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WIVER-3(10))
- GLOBAL INDUSTRIAL Replacement Paper Filter Bag For Cat C16V Wet/Dry Vacuum 641759 (CRP1017)
- Janitized Vacuum Bags