Shop All Vacuum Bags
Janitized
Filter Bag, Rplcs Proteam Quietpro, PK10, 2-ply, Micro Filter, 10 PK
Mfr # JAN-PTQP-2(10)
Zoro # G5322952
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-PTQP-2(10)
- Zoro # G5322952
- UPC # 628303002592
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag,Rplcs Proteam Quietpro, PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70647)
- SCOTCHGARD Surface Protection Film, 2 ft. L, PK10 (85896)
- TOUGH GUY 5 3/4 in W Toilet Brush, Medium, 19 in L Handle, 2 in L Brush, Black, Wood, 21 in L Overall (1VAE9)
- TOUGH GUY Cleaner and Disinfectant, 32 oz. Bottle, Lemon (36XX41)
- JANITIZED Filter Bag, Rplcs Electrolux Type U, PK10, 2-ply, Micro Filter, 10 PK (JAN-ELU-2(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- JANITIZED Filter Bag, Hi Eff., Mosquito 10-1043, PK10, 4-Ply, Micro Filter, 10 PK (JAN-MOSQ10H-4(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- JANITIZED Compostable Filter Bag, Windsor 5300, PK5, 4-Ply, Vacuum Filter, 5 PK (COM-WISEN-4(5))
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ5)
- Janitized Vacuum Bags