Shop All Vacuum Bags
Janitized
Filter Bag, Replaces Proteam 106960, PK10, 2-ply, Micro Filter, 10 PK
Mfr # JAN-PTHV-2(10)
Zoro # G5322788
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-PTHV-2(10)
- Zoro # G5322788
- UPC # 628303002639
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag,Replaces Proteam 106960, PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (WIN12906)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Lavender Fields, PK24 (19200-89060)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Trash Can, Blue, 28 3/4 in Dia, Lift Up, HDPE/MDPE (FG9W2273BLUE)
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- JANITIZED Vacuum Bag for Sanitaire Style ST.Equivalent to 63213, 63213A, 63213B, 79524, 3PK (JAN-EUST-3(3))
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- JANITIZED Vacuum Bag for Hoover Y/Royal CR50005Equivalent to 4010100Y, 4010051Y, 43655127, 3PK (JAN-HVY-2(3))
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- JANITIZED Filter Bag, Rplcs Eureka SD, 63262, PK10, 2-ply, Micro Filter, 10 PK (JAN-EUSD-2(10))
- JANITIZED Filter Bag, Proteam 10Qt. 107313, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP10-2(10))
- SANITAIRE Disposable Vacuum Bag, LS, PK5 (63256)
- Janitized Vacuum Bags