Shop All Vacuum Bags
Janitized
Filter Bag, Replaces Proteam 1003227, PK10, 2-ply, Micro Filter, 10 PK
Mfr # JAN-PTS-2(10)
Zoro # G5322797
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-PTS-2(10)
- Zoro # G5322797
- UPC # 628303001724
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag,Replaces Proteam 1003227,PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV3)
- QUICKIE Floor Squeegee, Flat Blade, 24" Blade W (16HDSU)
- ABCO PRODUCTS 48 Wing Nut Mop Stick (1202)
- MILWAUKEE TOOL Wet/Dry Vac, 3-in-1 brush, 2-in-1 brush (0910-20, 49-90-2023, 49-90-2028)
- JANITIZED Vacuum Bag for Hoover Y/Royal CR50005Equivalent to 4010100Y, 4010051Y, 43655127, 3PK (JAN-HVY-2(3))
- JANITIZED Compostable Filter Bag, Windsor 5300, PK5, 4-Ply, Vacuum Filter, 5 PK (COM-WISEN-4(5))
- JANITIZED Vacuum Bag, 3 PK (Hoover HEPA Y Vacuum bag)
- JANITIZED Vacuum Filter Bags Designed to Fit ProTeam 10 Qt. Super Coach/MegaVac, PK100 PK (JAN-PTMV-2(10))
- JANITIZED Vacuum Bag for Sanitaire Style ST.Equivalent to 63213, 63213A, 63213B, 79524, 3PK (JAN-EUST-3(3))
- JANITIZED Filter Bag, Hi Eff., Mosquito 10-1043, PK10, 4-Ply, Micro Filter, 10 PK (JAN-MOSQ10H-4(10))
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJN1)
- Janitized Vacuum Bags