Shop All Vacuum Bags
Janitized
Filter Bag, Replaces NSS Pig, 1098861, PK3, 2-ply, Micro Filter, 3 PK
Mfr # JAN-NSSPIG-2(3)
Zoro # G5322727
product price: $12.59
/pk 3, $4.20/ea
Sold in multiples of 12 for $151.08
$151.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-NSSPIG-2(3)
- Zoro # G5322727
- UPC # 628303001403
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag,Replaces NSS Pig,1098861, PK3 |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM405)
- JANITIZED Filter Bag, Windsor Versamatic, 2003, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WIVER-3(10))
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- JANITIZED Vacuum Filter Bags Designed to Fit ProTeam 10 Qt. Super Coach/MegaVac, PK100 PK (JAN-PTMV-2(10))
- JANITIZED Vacuum Bag, 3 PK (Hoover HEPA Y Vacuum bag)
- JANITIZED Vacuum Bag for Sanitaire Style ST.Equivalent to 63213, 63213A, 63213B, 79524, 3PK (JAN-EUST-3(3))
- JANITIZED Filter Bag, Hi Eff., Mosquito 10-1043, PK10, 4-Ply, Micro Filter, 10 PK (JAN-MOSQ10H-4(10))
- HOOVER COMMERCIAL Vacuum Bag, Paper, Paper Bag, 10 PK (AH10143)
- Janitized Vacuum Bags