Shop All Vacuum Bags
Janitized
Filter Bag, Replaces Eureka SL, 61125, PK3, 2-ply, Micro Filter, 3 PK
Mfr # JAN-EUSL-2(3)
Zoro # G5322681
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-EUSL-2(3)
- Zoro # G5322681
- UPC # 628303000369
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag,Replaces Eureka SL, 61125,PK3 |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 1 qt. Trigger Spray Bottle, Alcohol, 4 PK (SS10009)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Hand Lotion 12 oz (11335)
- BUCKET BOSS Bucket Seat Cover and Organizer (10010)
- BETCO Symplicity Blaze Dish Machine Detergent, Characteristic Scent, 8 lb Jar, 4PK (2397300)
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- JANITIZED Compostable Filter Bag, Windsor 5300, PK5, 4-Ply, Vacuum Filter, 5 PK (COM-WISEN-4(5))
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- JANITIZED Vacuum Bag, 3 PK (Hoover HEPA Y Vacuum bag)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- Janitized Vacuum Bags