Shop All Vacuum Bags
Janitized
Filter Bag, Replaces Eureka Mm, PK10, 1-Ply, Vacuum Filter, 10 PK
Mfr # JAN-EUMM(10)
Zoro # G5322392
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 1-Ply
- Filter Type Vacuum Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-EUMM(10)
- Zoro # G5322392
- UPC # 628303000383
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 1-Ply |
Filter Type | Vacuum Filter |
Item | Filter Bag, Replaces Eureka Mm, PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Silver Metallic, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLSM)
- NILFISK/ADVANCE BAG 10-PACK - Advance Advolution 20/24 Dust Bag (54195A)
- COLORCORE ColorCore Stiff Hand Scrub Brush, Blue (358813)
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- JANITIZED Vacuum Bag, 3 PK (Hoover HEPA Y Vacuum bag)
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- JANITIZED Filter Bag, Hi Eff., Mosquito 10-1043, PK10, 4-Ply, Micro Filter, 10 PK (JAN-MOSQ10H-4(10))
- JANITIZED Filter Bag, Proteam 10Qt. 107313, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP10-2(10))
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- NOBLES Bag, Cloth, Reusable, 9 qt. (9009895)
- Janitized Vacuum Bags