Shop All Vacuum Bags
Janitized
Filter Bag, Replaces Eureka Mm, 3Pk, PK3, 1-Ply, Vacuum Filter, 3 PK
Mfr # JAN-EUMM(3)
Zoro # G5322690
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 1-Ply
- Filter Type Vacuum Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-EUMM(3)
- Zoro # G5322690
- UPC # 628303000406
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 1-Ply |
Filter Type | Vacuum Filter |
Item | Filter Bag,Replaces Eureka Mm, 3Pk, PK3 |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HOSE - DRAIN FULL ASSEMBLY 1.5 in. X 30 in. WITH DRAIN CAP - HANGING STRAP (1043538)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- SCRUBBING BUBBLES Sb Toilet Clng Gel Rain (71381)
- STAR BRITE Utlty Brsh Lng Hndl Bl (040115)
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- JANITIZED Filter Bag, Advance Adgility 6XP, PK10, 2-ply, Micro Filter, 10 PK (JAN-ADV6XP-2(10))
- JANITIZED Filter Bag, Proteam 10Qt. 100331, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTMV-2(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- JANITIZED Vacuum Filter Bags Designed to Fit ProTeam 10 Qt. Super Coach/MegaVac, PK100 PK (JAN-PTMV-2(10))
- DAYTON Vacuum Bags, 13 1/2 in L, 7 3/4 in W, Cloth (783GC3)
- Janitized Vacuum Bags