Shop All Vacuum Bags
Janitized
Filter Bag, Nacecare Henry/James, PK10, 2-ply, Micro Filter, 10 PK
Mfr # JAN-NVM1C-2(10)
Zoro # G5322340
product price: $15.49
/pk 10, $1.55/ea
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-NVM1C-2(10)
- Zoro # G5322340
- UPC # 628303001441
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag, Nacecare Henry/James, PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Window Protection Film, Clear (W2C36250)
- ZOGICS Fresh Air Bath and Body Care Gallon Sampler Case, 4PK (ZogicsFreshAirBundle)
- DEALMED 60 gal Trash Bags, 32 in x 58 in, 1.35 Mil, Black, 100 PK (781155)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle, PK4 (696642)
- JANITIZED Filter Bag, Replaces Cleanmax Pro, PK10, 2-ply, Micro Filter, 10 PK (JAN-CMPRO-2(10))
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- JANITIZED Vacuum Bag for Hoover Y/Royal CR50005Equivalent to 4010100Y, 4010051Y, 43655127, 3PK (JAN-HVY-2(3))
- JANITIZED Vacuum Bag for Sanitaire Style ST.Equivalent to 63213, 63213A, 63213B, 79524, 3PK (JAN-EUST-3(3))
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- JANITIZED Filter Bag, Advance Adgility 6XP, PK10, 2-ply, Micro Filter, 10 PK (JAN-ADV6XP-2(10))
- SHOP-VAC Vacuum Bag, 3 PK (9066833)
- Janitized Vacuum Bags