Shop All Vacuum Bags
Janitized
Filter Bag, Karcher T12, K69043120, PK10, 2-ply, Micro Filter, 10 PK
Mfr # JAN-KAT12-2(10)
Zoro # G5322252
product price: $13.59
/pk 10, $1.36/ea
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-KAT12-2(10)
- Zoro # G5322252
- UPC # 628303002943
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag, Karcher T12, K69043120, PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene (PIG201)
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4291-92)
- WEILER 60" Hardwood Handle, Strip Broom, 15/16" Diameter (25297)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Gray, Resin, 1 Openings (FG263788GRAY)
- JANITIZED Filter Bag, Proteam 10Qt. 100331, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTMV-2(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, Proteam 10Qt. 107313, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP10-2(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- GREEN KLEAN Replacement Vacuum Bags, Fits Windsor Chariot iVac/Nuwave, 10PK (GK-WAVE-P)
- Janitized Vacuum Bags