Shop All Vacuum Bags
Janitized
Filter Bag, Karcher Pv6, C352-2500, PK10, 2-ply, Micro Filter, 10 PK
Mfr # JAN-KAPV6-2(10)
Zoro # G5322322
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-KAPV6-2(10)
- Zoro # G5322322
- UPC # 628303002653
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag, Karcher Pv6,C352-2500, PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWR-FLITE BRUSH ROLL - 16 in. VG2 STYLE ROUND, METAL (ER396)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W (45-20P WET)
- TRUTH Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser (40001ss)
- MAX PROFESSIONAL Max Professional 152-112-226 Blow Off 152a Duster 10 oz - Pack of 12 (152-112-226)
- JANITIZED Filter Bag, Advance Adgility 6XP, PK10, 2-ply, Micro Filter, 10 PK (JAN-ADV6XP-2(10))
- JANITIZED Filter Bag, Rplcs Electrolux Type U, PK10, 2-ply, Micro Filter, 10 PK (JAN-ELU-2(10))
- JANITIZED Vacuum Bag, 3 PK (Hoover HEPA Y Vacuum bag)
- JANITIZED Filter Bag, Rplcs Eureka SD, 63262, PK10, 2-ply, Micro Filter, 10 PK (JAN-EUSD-2(10))
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- HOOVER COMMERCIAL Disposable Vacuum Bags, Standard B, PK10, 10PK (AH10173)
- Janitized Vacuum Bags