Shop All Vacuum Bags
Janitized
Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK
Mfr # JAN-WISEN-3(10)
Zoro # G5322611
product price: $22.59
/pk 10, $2.26/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 3-Ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-WISEN-3(10)
- Zoro # G5322611
- UPC # 628303001960
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 3-Ply |
Filter Type | Micro Filter |
Item | Filter Bag,For Windsor Sensor/S2/XP,PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Pink 24" Floor Squeegee (71601)
- BOARDWALK 60 gal Trash Bags, 47 in x 38 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 519)
- NOBLES Drain Hose Assembly, For Use With Mfr. Model Number: Speed Scrub 3, Speed Scrub 5 (1043538)
- METHOD Eucalyptus Mint Scent Daily Shower Cleaner 28 oz Liquid (00083)
- JANITIZED Filter Bag, Advance Adgility 6XP, PK10, 2-ply, Micro Filter, 10 PK (JAN-ADV6XP-2(10))
- JANITIZED Vacuum Bag, 3 PK (Hoover HEPA Y Vacuum bag)
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, Replaces Cleanmax Pro, PK10, 2-ply, Micro Filter, 10 PK (JAN-CMPRO-2(10))
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- JANITIZED Vacuum Filter Bags Designed to Fit ProTeam 10 Qt. Super Coach/MegaVac, PK100 PK (JAN-PTMV-2(10))
- HOOVER Hoover HEPA Filtration Bags For MPWR CH95519, 10 Pack (AH10330)
- Janitized Vacuum Bags