Shop All Vacuum Bags
Janitized
Filter Bag, For Mstrcrft Envrmstr7, PK10, 2-ply, Micro Filter, 10 PK
Mfr # JAN-MCENV7-2(10)
Zoro # G5322648
Sold in multiples of 10 for $248.90
$248.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-MCENV7-2(10)
- Zoro # G5322648
- UPC # 628303003636
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag,For Mstrcrft Envrmstr7, PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne„¢ ProFlex®385 Large Kneeling Pad 1" Thick 16" x 28" Black (18385)
- HARPER #23 Fine-Sweeping Broom (2324)
- UNGER 5 in W Toilet Brush with Caddy, 24 in L Handle, 2 in L Brush, Red, Plastic, 26 in L Overall (BBWHR)
- EXAIR High Lift Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable (6190)
- JANITIZED Filter Bag, Hi Eff., Mosquito 10-1043, PK10, 4-Ply, Micro Filter, 10 PK (JAN-MOSQ10H-4(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, Replaces Cleanmax Pro, PK10, 2-ply, Micro Filter, 10 PK (JAN-CMPRO-2(10))
- JANITIZED Vacuum Bag for Hoover Y/Royal CR50005Equivalent to 4010100Y, 4010051Y, 43655127, 3PK (JAN-HVY-2(3))
- JANITIZED Filter Bag, Proteam 10Qt. 100331, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTMV-2(10))
- JANITIZED Filter Bag, Rplcs Electrolux Type U, PK10, 2-ply, Micro Filter, 10 PK (JAN-ELU-2(10))
- EXAIR Filter Bag for Chip Trapper, 100 micron (901060-100)
- Janitized Vacuum Bags