Shop All Vacuum Bags
Janitized
Filter Bag, Euroclean 1406905020, PK10, 2-ply, Micro Filter, 10 PK
Mfr # JAN-EC934-2(10)
Zoro # G5322167
product price: $14.85
/pk 10, $1.48/ea
Sold in multiples of 10 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-EC934-2(10)
- Zoro # G5322167
- UPC # 628303000161
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag, Euroclean 1406905020, PK10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Sealer, 5 gal., 30 to 40 min. (5104837)
- GEORGIA-PACIFIC Hand Sanitizer Refill, 800mL, 48116, PK4 (48116)
- 3M Burnishing Pad, 17 In, Tan, PK5 (3500)
- NINJA Migh12A Canister Vacuum (3670G)
- JANITIZED Filter Bag, Proteam 10Qt. 107313, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP10-2(10))
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- JANITIZED Vacuum Filter Bags Designed to Fit ProTeam 10 Qt. Super Coach/MegaVac, PK100 PK (JAN-PTMV-2(10))
- JANITIZED Vacuum Bag, 3 PK (Hoover HEPA Y Vacuum bag)
- JANITIZED Vacuum Bag for Hoover Y/Royal CR50005Equivalent to 4010100Y, 4010051Y, 43655127, 3PK (JAN-HVY-2(3))
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- Janitized Vacuum Bags