Shop All Vacuum Bags
Janitized
Filter Bag, Eureka Litespeed 61820, PK3, 2-ply, Micro Filter, 3 PK
Mfr # JAN-EULS-2(3)
Zoro # G5322219
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- Filter Type Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-EULS-2(3)
- Zoro # G5322219
- UPC # 628303000369
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 2-ply |
Filter Type | Micro Filter |
Item | Filter Bag, Eureka Litespeed 61820, PK3 |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Lavender Scent All Purpose Cleaner Refill Liquid 68 oz (19306)
- BOTRON CO 7 gal Trash Can, Black, Conductive Polypropylene (B17157)
- NILFISK-ADVANCE AMERICA REPLACEMENT GD930 DUST BAGS, PK 150 (1407015040)
- 3M Desk and Office Spray Cleaner, 15 oz Aerosol Spray, PK12, 12PK (573)
- JANITIZED Vacuum Filter Bags Designed to Fit ProTeam 10 Qt. Super Coach/MegaVac, PK100 PK (JAN-PTMV-2(10))
- JANITIZED Filter Bag, Rplc Sanitaire St, 63213, PK3, 3-Ply, Micro Filter, 3 PK (JAN-EUST-3(3))
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- JANITIZED Filter Bag, Proteam 10Qt. 107313, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP10-2(10))
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- MAKITA Vacuum Bag, Dust, Disposable, 5 PK (P-70297)
- Janitized Vacuum Bags