Shop All Vacuum Bags
Janitized
Filter Bag, Carpetriever 28,56330690, PK3, 1-Ply, Vacuum Filter, 3 PK
Mfr # JAN-NFCPTVR(3)
Zoro # G5322200
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 1-Ply
- Filter Type Vacuum Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Janitized
- MFR # JAN-NFCPTVR(3)
- Zoro # G5322200
- UPC # 628303001229
- Country of Origin China
- Category Vacuum Bags
Details
Material | Paper |
Bag Type | 1-Ply |
Filter Type | Vacuum Filter |
Item | Filter Bag, Carpetriever 28,56330690,PK3 |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF5)
- AMERCAREROYAL Medium-Duty Scouring Pad, 6 x 9, Green, PK60 (RPP S960)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray (62338-77961)
- AMERICO Buffing Pads, 19" Diameter, Red, PK5 (404419)
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, Replaces Cleanmax Pro, PK10, 2-ply, Micro Filter, 10 PK (JAN-CMPRO-2(10))
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- JANITIZED Vacuum Bag for Hoover Y/Royal CR50005Equivalent to 4010100Y, 4010051Y, 43655127, 3PK (JAN-HVY-2(3))
- JANITIZED Vacuum Bag, 3 PK (Hoover HEPA Y Vacuum bag)
- SANITAIRE Style Z Vacuum Bags, PK5 (63881A-10)
- Janitized Vacuum Bags