Shop All Vacuum Filters
Janitized
Dri-Eaz F397 Carbon Prefilter 4 pc
Mfr # JAN-HVAC187
Zoro # G5322088
product price: $161.99
/pk 4, $40.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Pre-Filter
- Length 16"
- Material Pelletized Activated Carbon
- Height 16"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-HVAC187
- Zoro # G5322088
- UPC # 628303003773
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 16" |
Height | 16" |
Width | 1" |
Details
Item | Carbon Pre-Filter,Rplcs DriEaz F397, PK4 |
Filter Type | Pre-Filter |
Material | Pelletized Activated Carbon |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEVEO PRODUCTS SteveO's Techno Pad Kit Blue Walnut Scrub Pad (009-09-195)
- PAC-VAC PAC-VAC HEPA Backpack Vacuum Cleaner (93012B)
- GEORGIA-PACIFIC 15-3/8"H x 11-1/4"W Multifold Dispenser, Translucent Smoke (56650A)
- MOTSENBOCKERS LIFT OFF MOTSENBOCKER'S LIFT OFF 32 oz. Bottle Stain Remover (MTS 40903)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- JANITIZED Tennant S5 Sweeper Filter 1 pc (JAN-FS076)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- JANITIZED Tennant Floor Scrubber Filter 36 pc (JAN-IVF214)
- JANITIZED Dri-Eaz F321 HEPA Filter (JAN-HVAC140)
- DEWALT Wet Dry Vacuum Replacement Filter (DCV5801H)
- Janitized Vacuum Filters