Shop All Vacuum Filters
Janitized
Dri-Eaz F321 HEPA Filter
Mfr # JAN-HVAC140
Zoro # G5323092
product price: $136.99
/ea
Sold in multiples of 4 for $547.96
Free Shipping & Returns
$547.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type HEPA
- Height 19"
- Width 2.2"
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-HVAC140
- Zoro # G5323092
- UPC # 628303003292
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 19" |
Width | 2.2" |
Length | 16" |
Details
Filter Type | HEPA |
Item | Hepa Filter,Replaces Drieaz F321 |
Description
Hepa Filter,for Drieaz F321
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall (31331)
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- THE BRUSH MAN 36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS36SE-3/16)
- ASTRO PNEUMATIC Wire Brush Set, 20 pcs. (9020)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- JANITIZED Tennant S5 Sweeper Filter 1 pc (JAN-FS076)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- JANITIZED Ridgid VF4000 vac filter 1pc (JAN-IVF217)
- JANITIZED Tennant Floor Scrubber Filter 36 pc (JAN-IVF214)
- NOBLES HEPA Filter (1203162)
- Janitized Vacuum Filters