Shop All Vacuum Bags
Janitized
Compostable Filter Bag, Windsor 5300, PK5, 4-Ply, Vacuum Filter, 5 PK
Mfr # COM-WISEN-4(5)
Zoro # G5322060
product price: $15.99
/pk 5, $3.20/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Bag Type 4-Ply
- Filter Type Vacuum Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # COM-WISEN-4(5)
- Zoro # G5322060
- UPC # 628303002387
- Country of Origin China
- Category Vacuum Bags
Details
Material | Cellulose |
Bag Type | 4-Ply |
Filter Type | Vacuum Filter |
Item | Compostable Filter Bag,Windsor 5300, PK5 |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Productivity Pad 7300, 12 in, PK5 (7300)
- RUBBERMAID COMMERCIAL 16 gal Round Trash Can, Silver, 15 7/8 in Dia, Metal (2147583)
- TOUGH GUY Tube Brush, 4 in L Handle, 2 in L Brush, Galvanized Wire, 6 1/2 in L Overall (2FCE4)
- FACTORY CAT SQUEEGEE - REAR .1875in6 APEX, FITS (36-754L)
- JANITIZED Filter Bag, Windsor Versamatic, 2003, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WIVER-3(10))
- JANITIZED Filter Bag, Rplcs Electrolux Type U, PK10, 2-ply, Micro Filter, 10 PK (JAN-ELU-2(10))
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- JANITIZED Filter Bag, Advance Adgility 6XP, PK10, 2-ply, Micro Filter, 10 PK (JAN-ADV6XP-2(10))
- H-P PRODUCTS H-P Products 9880 Dirt Devil Central Vacuum System (9880)
- Janitized Vacuum Bags