Shop All Vacuum Filters
Janitized
Advance Captor Washable Panel Filter 1 pc
Mfr # JAN-ADVCAPTW(1)
Zoro # G5323162
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spunbond
- Filter Type Washable
- Width 3.2"
- Height 20"
- Length 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-ADVCAPTW(1)
- Zoro # G5323162
- UPC # 628303002974
- Country of Origin Canada
- Category Vacuum Filters
Dimensions
Width | 3.2" |
Height | 20" |
Length | 27" |
Details
Material | Spunbond |
Filter Type | Washable |
Item | Panel Filter,Advance Captor Washable |
Description
Panel Filter,Advance Captor,Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, White (GW106)
- HOOVER Dusting Brush (43414064)
- GOJO 1200 ml Foam Hand Soap Cartridge (1916-02)
- TENNANT Squeegee, 3 3/8 in L, Red (9017813)
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- JANITIZED Ridgid VF4000 vac filter 1pc (JAN-IVF217)
- JANITIZED Tennant S5 Sweeper Filter 1 pc (JAN-FS076)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- STANLEY Blue Cloth Reuseable Filter, w/Clamp Ring, Dry, Reusable (25-1201)
- Janitized Vacuum Filters