Shop All Vacuum Filters
Janitized
Advance Captor Panel Filter 1 pc, Material: Cellulose
Mfr # JAN-ADVCAPT(1)
Zoro # G5323223
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Width 3.2"
- Height 20"
- Length 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Janitized
- MFR # JAN-ADVCAPT(1)
- Zoro # G5323223
- UPC # 628303002790
- Country of Origin Canada
- Category Vacuum Filters
Dimensions
Width | 3.2" |
Height | 20" |
Length | 27" |
Details
Material | Cellulose |
Item | Panel Filter,Advance Captor |
Description
Panel Filter,Advance Captor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Hose For Cat C21V Wet/Dry Vacuum 641757 (RP6596)
- CHASE Metered Air Freshener Apple, 7oz., PK12 (438-5188)
- RECKITT BENCKISER 8OZ Brasso MTL Polish (2660089334)
- LUNDMARK Lambswool Wax Applicator (UNS4418)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- JANITIZED Tennant Floor Scrubber Filter 36 pc (JAN-IVF214)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor SRS12/SRS15, PK25 PK (JAN-IVF310)
- JANITIZED Ridgid VF4000 vac filter 1pc (JAN-IVF217)
- JANITIZED Tennant S5 Sweeper Filter 1 pc (JAN-FS076)
- BISSELL COMMERCIAL Cartridge Filter, For Canister Vacuum, 3"L (C2000-3)
- Janitized Vacuum Filters