Shop All UL Class Fuses
Jandorf
UL Class Fuse, S501 Series, Fast-Acting, 8A, 250V AC
Mfr # 3399011
Zoro # G610581415
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S501
- Speed Fast-Acting
- Amps 8A
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jandorf
- MFR # 3399011
- Zoro # G610581415
- UPC # 740265607254
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | S501 |
Speed | Fast-Acting |
Amps | 8A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | JANDORF SPECIALTY HARDW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JLLS040)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1A)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 1A, 250V AC (60682)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC (60629)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC (3397825)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 0.5A, 250V AC (3397809)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1.5A, 250V AC (60627)
- JANDORF UL Class Fuse, AGW Series, Fast-Acting, 2.5A, 32V AC (3398047)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLLU800.X)
- Jandorf UL Class Fuses