Shop All UL Class Fuses
Jandorf
UL Class Fuse, S501 Series, Fast-Acting, 5A, 250V AC
Mfr # 3398997
Zoro # G710581384
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S501
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3398997
- Zoro # G710581384
- UPC # 740265607230
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | S501 |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | JANDORF SPECIALTY HARDW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.50A, 600V AC, Non-Indicating (KLDR.500)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Heavy-Duty (FS-5716 E/G)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1.5A, 250V AC (60627)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 6A, 250V AC (60633)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC (60629)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 4A, 125V AC (60686)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1A, 250V AC (60626)
- JANDORF UL Class Fuse, AGW Series, Fast-Acting, 2.5A, 32V AC (3398047)
- MERSEN CC Class, ATQR Series, Time-Delay, 20A, 600V AC, Non-Indicating (ATQR20)
- Jandorf UL Class Fuses