Shop All UL Class Fuses
Jandorf
UL Class Fuse, GMA Series, Fast-Acting, 2A, 250V AC
Mfr # 3398450
Zoro # G610581453
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3398450
- Zoro # G610581453
- UPC # 740265606837
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | JANDORF SPECIALTY HARDW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/277V AC (31EH16)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- Black (HS3-0375-100-BK)
- JANDORF UL Class Fuse, AGA (FSH) Series, Fast-Acting, 2.5A, 250V AC (60615)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 7A, 250V AC (60634)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 5A, 125V AC (60687)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 6A, 250V AC (60633)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 1A, 250V AC (60682)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC (60629)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1-6/10A, 600V AC, Nonindicating (A6D1-6/10R)
- Jandorf UL Class Fuses