Shop All UL Class Fuses
Jandorf
UL Class Fuse, GDA Series, Fast-Acting, 5A, 250V AC
Mfr # 3398310
Zoro # G610581620
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDA
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3398310
- Zoro # G610581620
- UPC # 740265606707
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GDA |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | UL Class Fuse |
Brand | JANDORF SPECIALTY HARDW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-2CR)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKR008)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMRB 9)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- JANDORF UL Class Fuse, AGA (FSH) Series, Fast-Acting, 2.5A, 250V AC (60615)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 6A, 250V AC (60633)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 0.5A, 250V AC (3397809)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 7A, 250V AC (60634)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC (3397825)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1.5A, 250V AC (60627)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 15A, 250V AC, Non-Indicating (LPN-RK-15SP)
- Jandorf UL Class Fuses