Shop All UL Class Fuses
Jandorf
UL Class Fuse, GDA Series, Fast-Acting, 4A, 250V AC
Mfr # 3398302
Zoro # G204171534
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 4A
- Series GDA
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jandorf
- MFR # 3398302
- Zoro # G204171534
- UPC # 740265606691
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Item | UL Class Fuse |
Amps | 4A |
Series | GDA |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Ceramic |
Description
Features
- Fast acting for maximum protection. Series gda. 5 mm. x 20 mm. ceramic tube.
- Ceramic
- Rating - 4 amp
- Volts - 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- HUBBELL 20A Twist-Lock Plug 2P 3W 480VAC L8-20P BK/WT (HBL2341)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1A, 250V AC (60626)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 6A, 250V AC (60633)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC (3397825)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 10A, 125V AC (60689)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 1A, 250V AC (60682)
- JANDORF UL Class Fuse, AGW Series, Fast-Acting, 2.5A, 32V AC (3398047)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 5-6/10A, 600V AC, Indicating (AJT5-6/10N)
- Jandorf UL Class Fuses