Shop All UL Class Fuses
Jandorf
UL Class Fuse, AGX Series, Fast-Acting, 1A, 250V AC
Mfr # 3398153
Zoro # G610581767
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGX
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3398153
- Zoro # G610581767
- UPC # 740265606554
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1 in |
Diameter | 1/4 in |
Details
Series | AGX |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | JANDORF SPECIALTY HARDW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray (6201-24-00)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FRS-R-2-1/4)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 7A, 250V AC (60634)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 6A, 250V AC (60633)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 0.5A, 250V AC (3397809)
- JANDORF UL Class Fuse, AGA (FSH) Series, Fast-Acting, 2.5A, 250V AC (60615)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1A, 250V AC (60626)
- JANDORF UL Class Fuse, AGW Series, Fast-Acting, 2.5A, 32V AC (3398047)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 60A, 700V AC, Non-Indicating (L70QS060.V)
- Jandorf Fuses