Shop All UL Class Fuses
Jandorf
UL Class Fuse, AGW Series, Fast-Acting, 15A, 32V AC
Mfr # 3398120
Zoro # G610581705
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGW
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3398120
- Zoro # G610581705
- UPC # 740265606516
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 7/8 in |
Diameter | 1/4 in |
Details
Series | AGW |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | JANDORF SPECIALTY HARDW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B141208CH)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn (ULSL-10)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- NVENT HOFFMAN Universal U-Connector, fits 2.50x2.50, Gray, Steel (F22GUC)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1A, 250V AC (60626)
- JANDORF UL Class Fuse, AGA (FSH) Series, Fast-Acting, 2.5A, 250V AC (60615)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC (60629)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 6A, 250V AC (60633)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 10A, 125V AC (60689)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 4A, 125V AC (60686)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 35A, 480V AC, Non-Indicating (SLC035)
- Jandorf UL Class Fuses