Shop All UL Class Fuses
Jandorf
UL Class Fuse, AGC Series, Fast-Acting, 2.5A, 250V AC
Mfr # 3397858
Zoro # G810581512
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 2.5A
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3397858
- Zoro # G810581512
- UPC # 740265606295
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 2.5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | JANDORF SPECIALTY HARDW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 5A, 125V AC (60687)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC (3397825)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1A, 250V AC (60626)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 0.5A, 250V AC (3397809)
- JANDORF UL Class Fuse, AGW Series, Fast-Acting, 2.5A, 32V AC (3398047)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 4A, 125V AC (60686)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATDR1-1/4)
- Jandorf UL Class Fuses