Shop All UL Class Fuses
Jandorf
UL Class Fuse, AGC Series, Fast-Acting, 10A, 250V AC
Mfr # 3397940
Zoro # G604171592
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Series AGC
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3397940
- Zoro # G604171592
- UPC # 740265606370
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1 in |
Details
Item | UL Class Fuse |
Amps | 10A |
Series | AGC |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Glass |
Description
Features
- Fast acting for maximum protection. Series agc. 1/4 x 1-1/4 in. glass tube.
- Glass
- Amp Rating - 10
- Volts - 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK2)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (164)
- QUICKCABLE 16-14 AWG Nylon Female Bullet Terminal 0.157" Stud PK25 (163266-025)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- JANDORF UL Class Fuse, AGA (FSH) Series, Fast-Acting, 2.5A, 250V AC (60615)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1.5A, 250V AC (60627)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 10A, 125V AC (60689)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 0.5A, 250V AC (3397809)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 4A, 125V AC (60686)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 1A, 250V AC (60682)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (TRS25R)
- Jandorf Fuses