Shop All UL Class Fuses
Jandorf
UL Class Fuse, AGA (FSH) Series, Fast-Acting, 2A, 250V AC
Mfr # 60614
Zoro # G8648058
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGA (FSH)
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 60614
- Zoro # G8648058
- UPC # 740265606141
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 5/8 in |
Diameter | 1/4 in |
Details
Series | AGA (FSH) |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | JANDORF |
Description
A fast acting fuse is designed to open very quickly when the applied current exceeds that of the fuse rating. The fast acting fuse is not designed to withstand temporary overload (surge) currents associated with some electrical loads such as motors and charging capacitors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS300-1-48"-BLACK-5 PCS)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 0.5A, 250V AC (3397809)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 4A, 125V AC (60686)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC (60629)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 10A, 125V AC (60689)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1A, 250V AC (60626)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 1A, 250V AC (60682)
- LITTELFUSE Fuse, Time Delay, 30A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR030)
- Jandorf UL Class Fuses