Shop All UL Class Fuses
Jandorf
UL Class Fuse, ABC Series, Fast-Acting, 30A, 125V AC
Mfr # 3397650
Zoro # G610581545
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 30A
- AC Voltage Rating 125V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jandorf
- MFR # 3397650
- Zoro # G610581545
- UPC # 740265606110
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | ABC |
Speed | Fast-Acting |
Amps | 30A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | UL Class Fuse |
Brand | JANDORF SPECIALTY HARDW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 5A, 250V AC, 5 PK (67217)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- COBRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 6 Outlets (CPI2500W)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 4A, 125V AC (60686)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 0.5A, 250V AC (3397809)
- JANDORF UL Class Fuse, AGW Series, Fast-Acting, 2.5A, 32V AC (3398047)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 10A, 125V AC (60689)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 6A, 250V AC (60633)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC (60629)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (TR2-1/2R)
- Jandorf UL Class Fuses