Shop All Pipe & Tube Clamps
Jandorf
Stl Clamp Rub Cush3/8Dia
Mfr # 61531
Zoro # G2697168
product price: $6.89
/ea
$6.89
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
- Brand Jandorf
- MFR # 61531
- Zoro # G2697168
- UPC # 740265615310
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Steel clamps with a rubber cushion are used to secure insulate and route hoses wiring tubing pipes and more. The clamps are furnished open to easily position the clamp over the tube or wiring then close with a bolt to mount to a wall or other surface. The extruded black EPDM cushion protects from marring and corrosion and absorbs vibrations and shock. For medium duty applications this type of clamp is especially well suited for non-insulated pipes.
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
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- ENCORE Spray Valve Kit, 7/8-20 UNS, Brass (KL50-0220-12G)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 7 in. L (12PL-CA11-0070-11D-11D)
- JANDORF Ss Clamp Rub Cush 3/8Dia (61532)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027MS032)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 In (COPC0100CP)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 1/2" Wall, 9-Series for Fiberglass (924087)
- ANVIL Riser Clamp, Tube Sz 1 1/4 In, 9 5/8 In L (0500421045)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026NS030)
- ELESA Square tube connectors, STC.20-2A-2W-A-C9 (STC-A)
- Jandorf Pipe & Tube Clamps