Shop All Pipe & Tube Clamps
Jandorf
Ss Clamp Rub Cush 3/8Dia
Mfr # 61532
Zoro # G7660953
product price: $8.25
/ea
$8.25
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
- Brand Jandorf
- MFR # 61532
- Zoro # G7660953
- UPC # 740265615327
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Stainless steel clamps with a rubber cushion are used to secure insulate and route hoses wiring tubing pipes and more. The clamps are furnished open to easily position the clamp over the tube or wiring then close with a bolt to mount to a wall or other surface. The extruded black EPDM cushion protects from marring and corrosion and absorbs vibrations and shock. For medium duty applications this type of clamp is especially well suited for non-insulated pipes.
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
- ZORO SELECT 3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP5)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- ANVIL Female NPT x Female NPT x Female NPT x Female NPT Forged Steel Cross (0361236805)
- ZORO SELECT 1-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNH18)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- ZSI Heavy Clamp, 1" Tube, Stack Kit (H4016B)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- IRWIN Irwin Quick-Grip 586-224134 Quick Grip 3-4 Inch Pipe Clamp (586-224134)
- KIPP Tube Clamp With Flange M=105 G=80 L=87 Aluminum, Comp: Steel, A=1.5" (K0479.5D2)
- APACHE Center Punch Preformed Galv Clamp, 1-3/8" (40029105)
- ZSI Beta Clamps, Standard, 1 In Pipe, SS (S5021S-SS)
- Jandorf Pipe & Tube Clamps